Shop All Static Control Products
Scs
Static Dissipative Mat, Green, 16" W
Mfr # 770099
Zoro # G0508235
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Electrical Resistance Anti-Static
- Mat Length 24 in
- Mat Width 16 in
- Mat Thickness 5/64 in
- Mat Color Green
Product Information
- Brand Scs
- MFR # 770099
- Zoro # G0508235
- Country of Origin United States
- Category Static Control Products
Dimensions
Mat Length | 24 in |
Mat Width | 16 in |
Details
Item | Static Dissipative Mat |
Mat Electrical Resistance | Anti-Static |
Mat Thickness | 5/64 in |
Mat Color | Green |
Cord Included | No |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Antimicrobial | No |
Surface to Surface Resistance | 1.0 x 10 to 9th ohm |
Brake Fluid Resistant | No |
Oil Resistant | No |
Mat Surface Pattern | Smooth |
Surface to Ground Resistance | 1.0 x 10 to 9th ohm |
Backing Material | Rubber |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Description
Static Dissipative Mat,Green,16" W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (103D-254P)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Silver (301L254E/CPTP200)
- TRIPP LITE UPS Web Management Accessory Card SNMP Remote Monitoring (TLNETCARD)
- MILWAUKEE TOOL K-Type Thermocouple (49-77-2002)
- SCS Mat Monitor Cord with Diode (2380D)
- SCS ESD Cleanroom Safe Bag, PK100 (PCL100810)
- SCS StaticDissipative 3LayerTblMat (8211)
- SCS Wrist Strap, Adjustable, Blue, Nylon (ECWS61M-1)
- SCS MetalIn Static Shielding Bag, 12x12, PK100 (3001212)
- SCS Mtl Ot Static Shielding Bg, 10x12, PK100 (1501012)
- TRANSFORMING TECHNOLOGIES Output Nozzle 15 Degree Spray W/2" Straight Extension (N0040)
- Scs Static Control Products