Shop All Static Control Products
Scs
Static Control Wrist Strap, Adj, Knitted
Mfr # 2204
Zoro # G3915834
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Adjustable
- Features Band Made of a Silver plated, Monofilament Continuous Thread Woven Together with Elastic Nylon to Assure Full Conductivity, Comfort and Reliability While Providing Rapid and Continuous Drain of Static Charge. 4mm Snap End.
- Material Fabric
- Color Burgundy
- Number of Conductors 1
Product Information
- Brand Scs
- MFR # 2204
- Zoro # G3915834
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | Adjustable |
Details
Item | Static Control Wrist Strap Only |
Features | Band Made of a Silver plated, Monofilament Continuous Thread Woven Together with Elastic Nylon to Assure Full Conductivity, Comfort and Reliability While Providing Rapid and Continuous Drain of Static Charge. 4mm Snap End. |
Material | Fabric |
Color | Burgundy |
Number of Conductors | 1 |
Description
Static Control Wrist Strap Only, Burgundy, Size Adjustable, Knitted Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Plastic, Black (20W1005PH01B 60 PSI)
- DIGI-SENSE ASTM Liquid-In-Glass Thermom, 90C /Solid (08009-52)
- SPERRY INSTRUMENTS Heavy-Duty Continuity Tester (CT6101)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED Indicator, L21-30 (HBL3PT2811)
- SCS Static Dissipative Mat, Gray, 24" W (770086)
- SCS StaticDissipative 3LayerTblMat (8213)
- SCS Mat Monitor Cord with Diode (2380D)
- SCS ESD Metal-In Bag, PK100 (PCL10046)
- SCS Monitor Spliter 724 Plus (770733)
- SCS Bag, Static Shield, PK100 (10046)
- SCS Metal-In Static Shielding Bag, 9x12in (100912)
- Scs Static Control Products