Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 8x8, PK100
Mfr # 30088
Zoro # G6025433
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zip Lock Closure
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 8 in
- Length 8 in
Product Information
- Brand Scs
- MFR # 30088
- Zoro # G6025433
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 8 in |
Length | 8 in |
Details
Item | Static Shielding Bag |
Bag Item | Static Shielding Bag |
Features | Zip Lock Closure |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Puncture Strength | 12 lb |
Coating | Static Dissipative |
Discharge Shielding Energy Test | 10 nJ |
Seal Strength | 11 lb |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Exterior Surface Resistance | 100,000,000,000 ohm |
Bag Closure Type | Zip Seal |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Description
Static Shielding Bag, Width 8 in, Length 8 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Reclosable, Bag Closure Type Zip Seal, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254J)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (PPC5081-G-SG.)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 3, 6 In L (TE-DFN-A0648-00)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-300psi (GLS425)
- SCS Rivet Snap Socket (SNAPSOCKET3/8)
- SCS ESD Safe Packaging Bag, PK100 (PCL1002024)
- SCS ESD Metal-In Bag, PK100 (PCL10046)
- SCS MetalIn Static Shielding Bag, 15X18, PK100 (1001518)
- SCS Metal-In Static Shielding Bag, 9x12in (100912)
- SCS Moisture Barrier Bag, 10x6in, Silver, Pk100 (700610)
- BOTRON CO Constant Contact Hinge Wrist Band (B9638)
- Scs Static Control Products