Shop All Static Control Products
Scs
Metal-In Static Shielding Bag, 18x10in
Mfr # 1001824
Zoro # G5948871
product price: $90.89
/pk 100, $0.91/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 18 in
- Length 24 in
Product Information
- Brand Scs
- MFR # 1001824
- Zoro # G5948871
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 18 in |
Length | 24 in |
Details
Item | Static Shielding Bag |
Bag Item | Static Shielding Bag |
Features | User Defined - Clips, Heat Seal, Tape Closure System |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Bag Closure Type | None |
Discharge Shielding Energy Test | 10 nJ |
Puncture Strength | 12 lb |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Seal Strength | 11 lb |
Coating | Static Dissipative |
Exterior Surface Resistance | 100,000,000,000 ohm |
Description
Static Shielding Bag, Width 18 in, Length 24 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/8 NPT Male Bottom Conn (15-100-30-psi/bar)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 5 Ft., Gray (2059T-2x5GKT)
- ZORO SELECT Siphon, 500 psi, 1/4 In NPT, Iron (5TUK9)
- DWYER INSTRUMENTS Differential Guage (3000MR-0)
- SCS Static Dissipative Mat, Green, 18" W (770077)
- SCS Moisture Barrier Bag, 10x6in, Silver, Pk100 (700610)
- SCS Customizable ESD Safe Bags, PK100 (PCL1001218)
- SCS Metal-In Static Shielding Bag, 6x8in (10068)
- SCS Heel Grounding Strap, Cup Style (HGC1M-N72-BLU)
- SCS ESD Cleanroom Safe Bag, PK100 (PCL100810)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 6 Ft., Gray (2059USA-3x6GKT)
- Scs Static Control Products