Shop All Static Control Products
Scs
Metal-In Static Shield Bag, 10x18in, Pk100
Mfr # 1001018
Zoro # G5908515
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 10 in
- Length 18 in
Product Information
- Brand Scs
- MFR # 1001018
- Zoro # G5908515
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 10 in |
Length | 18 in |
Details
Item | Static Shielding Bag |
Bag Item | Static Shielding Bag |
Features | User Defined - Clips, Heat Seal, Tape Closure System |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3 mil |
Color | Silver |
Discharge Shielding Energy Test | 10 nJ |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Bag Closure Type | None |
Exterior Surface Resistance | 100,000,000,000 ohm |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Seal Strength | 11 lb |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Puncture Strength | 12 lb |
Coating | Static Dissipative |
Description
Static Shielding Bag, Width 10 in, Length 18 in, Thickness 3 mil, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0/200psi, 1/4"CBM, Rem Bezel (212D-254G)
- TAYLOR Orchard/Grove Minimum Temp Thermometer (549935)
- TRUMETER Analog Panel Meter, DC, 68mm x 68mm, Screw (APM-SHUNT-APO)
- LIGNOMAT MB PINS 7/16 IN, PR (MB)
- SCS Metal-In Static Shielding Bag, 8x8, PK100 (30088)
- SCS Dissipative Floor Mat, Blue, 4 x 6 ft. (8204)
- SCS ESD Metal-In Laminate Bag, PK100 (PCL100610)
- SCS ESD Cleanroom Safe Bag, PK100 (PCL100810)
- SCS MetalIn Static Shielding Bag, 15X18, PK100 (1001518)
- SCS Metal-In Static Shielding Bag, 9x12in (100912)
- DESCO Wrist Strap, 5.5 to 13 In (09041)
- Scs Static Control Products