Shop All Moisture Absorbents and Indicators
Scs
Desiccant, 2 Unit Plastic Pouch
Mfr # 2PLDES150
Zoro # G6687642
original price:
$121.99
1% off
new price: $119.99
/pk 150, $0.80/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Hanging Pouch
- Application Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics
- Weight 32 lb.
- Material Plastic
- Height 5"
Product Information
- Brand Scs
- MFR # 2PLDES150
- Zoro # G6687642
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Height | 5" |
Length | 4 1/2 in |
Width | 5 in |
Desiccant Bag Size | 68 g |
Details
Package Type | Hanging Pouch |
Application | Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics |
Weight | 32 lb. |
Material | Plastic |
Item | Desiccant Bag |
Absorbs | High Moisture |
Area Protected | 0.83 cu ft |
Color | Blue/White |
Unit | 2 |
Bags per Package | 150 |
Desiccant Bag Type | Tyvek(R) Bags |
Container Type | Pail, Plastic |
Description
Desiccant Bag, Desiccant Bag Type Tyvek(R) Bags, Area Protected 0.83 cu ft, Width 5 in, Length 4 1/2 in, Desiccant Bag Size 68 g, Container Type Pail, Plastic, Bags per Package 150, Application Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics, Material Plastic, Color Blue/White, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 30" x 8" x 8", Kraft, 25/Bundle (55VJ20)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- ENCORE PACKAGING Edge Protectors 8 x 8 x 10 Jumbo for Lashing, 10PK (EP-5680-10)
- SMEAD Manila Index Guide 4 x 6", PK100 (56030)
- SCS Humidity Indicator, 3in.Lx2in.Wx3in.H (3HIC125)
- SCS Desiccant, 1/2 Unit Plastic Pouch, PK550 (1/2PLDES550)
- SCS Desiccant, 1 Unit Plastic Pouch (1PLDES300)
- SCS Humidity Indicator, Can, PK200 (6HIC200)
- SCS Desiccant, Humidity Detection, 29 lb. (1/6PLDES1200)
- SCS Humidity Indicator, Can, PK100 (4HIC100)
- DAMPRID Moisture Absorber, Tub, 8 11/16" L (FG50FFESB)
- Scs Protective Packaging