Shop All Static Control Products
Scs
Customizable ESD Safe Bags, PK100
Mfr # PCL1001218
Zoro # G103927515
product price: $54.15
/pk 100, $0.54/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal-In/Metal-Out Metal Interior
- Thickness 2.8 mil
- Width 12 in
- Length 18 in
- Color Silver
Product Information
- Brand Scs
- MFR # PCL1001218
- Zoro # G103927515
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 12 in |
Length | 18 in |
Details
Bag Item | Static Shielding Bag |
Item | Customizable ESD Safe Bags |
Metal-In/Metal-Out | Metal Interior |
Thickness | 2.8 mil |
Color | Silver |
Exterior Surface Resistance | 10,000,000,000 ohms |
Standards | ANSI/ESD S541, ANSI/ESD STM11.11, ANSI/ESD STM11.31, IEST-STD-CC1246E, Lead-free RoHS 3, Meets ANSI/ESD S20.20 and ANSI/ESD S541, REACH and Conflict Minerals Compliant |
Puncture Strength | 12 lbf |
Interior Surface Resistance | 10,000 ohms to 10,000,000,000 ohms |
Heat Seal Recommended Temperature | 300 Degrees F to 375 Degrees F |
Seal Strength | 11 lb |
Discharge Shielding Energy Test | Less than 10 nJ |
Bag Material | Metal, Polyester, Polyethylene Laminate |
Description
Customizable ESD Safe Bags, Width 12 in, Length 18 in, Thickness 2.8 mil, Color Silver, Open, Discharge Shielding Energy Test Less than 10 nJ, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees F to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Puncture Strength 12 lbf, Exterior Surface Resistance 10,000,000,000 ohms, Interior Surface Resistance 10,000 ohms to 10,000,000,000 ohms, Bag Material Metal, Polyester, Polyethylene Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1050HT260C)
- TEL-TRU Digital Panel Mount Thermometer, RTD, 7" H (ND4RB09115-P22042-C1015)
- EXTECH Kelvin Alligator Clips (380565)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (414-120F-049C)
- SCS MetalIn Static Shielding Bag, 12x16, PK100 (1001216)
- SCS Replacement Remote Input Jack (732)
- SCS StaticDissipative 3LayerTblMat (8211)
- SCS Wrist Strap Ground Cord, 15 ft. L (CGC151M)
- SCS Static Dissipative Mat, Blue, 24" W (770070)
- SCS Metal-In Static Shielding Bag, 24"W, PK100 (1002430)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 1 1/4 In. Wide x 36 Yards Long, Amber (KPTLS-1 1/4)
- Scs Static Control Products