Shop All Multi-Purpose Wipes
Scrubs
Towels & Wipes, Blue; White, Polypropylene, 30 Wipes, Citrus, 6 PK
Mfr # 42230
Zoro # G801962856
product price: $77.79
/pk 6, $12.97/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 30
- Color Blue; White
- Material Polypropylene
- Application Hand and Surface Cleaning
- Net Weight 7 lbs
Product Information
- Brand Scrubs
- MFR # 42230
- Zoro # G801962856
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 10" |
Length | 12" |
Details
Number of Sheets | 30 |
Item | Towels & Wipes |
Color | Blue; White |
Material | Polypropylene |
Application | Hand and Surface Cleaning |
Net Weight | 7 lbs |
Ply | 1 |
For Use On | Aluminum; Ceramic; Formica; Hands; Hard Surfaces; Plastic; Steel; Tile; Vinyl; Wood |
Wipes per Container | 30 |
Paper Towel Type | Hand/Body Wet Wipe |
Standards | FDA Regulated |
Packaging Type | Canister |
Effective to Remove | Adhesive; Blood; Caulk; Dirt; Food; General Grime; Grease; Ink; Paint; Soil |
Used On | Aluminum; Ceramic; Formica; Hands; Hard Surfaces; Plastic; Steel; Tile; Vinyl; Wood |
Fragrance | Citrus |
Description
These towels combine an advanced cleaning formula with a strong, dual-textured towel to thoroughly clean hands and surfaces ANYWHERE, ANYPLACE, ANYTIME!® The clean, citrus-scented formula loosens and dissolves industrial soils while leaving hands free from dryness and irritation. The Rough Touch® blue towel locks in soil to prevent it from transferring back onto hands and surfaces. Hands are left feeling clean with no sticky residue and no rinsing required.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Eclipse Deodorizing Clip Citrus 30 Day, PK12 (85161)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-CP)
- ZORO SELECT Absorbent Roll, 50 gal, Chemical, Hazmat, Green, Polypropylene (23731G)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Red, Plastic, 13 in L Overall (45874)
- SCRUBS Towels & Wipes, Polypropylene, 30 Wipes, Lemon, 6 PK (91930)
- SCRUBS Towels & Wipes, Polypropylene, 30 Wipes, Lemon (91930)
- SCRUBS Towels & Wipes, Blue; White, Polypropylene, 30 Wipes, Citrus (42230)
- SCRUBS Disinfecting Wipes, White, Canister, Fresh (97080)
- SCRUBS Disinfecting Wipes, White, Canister, 65 Wipes, 9 in x 7 in, Citrus (96365)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 150 Wipes, 9 in x 9 in (PWAP09.24)
- HOSPECO Dry Wipe, White, Box, Polyester, 250 Wipes, 16 1/2 in x 12 in (M-PR922)
- Scrubs Multi-Purpose Wipes