Shop All Carts, Caddies & Accessories
Scrubs
Mounting Bracket, Wht, Powdr Coated Steel
Mfr # 49-13582
Zoro # G2981447
original price:
$34.39
26% off
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- For Use With ITW 42272
- Size 72 Count Bucket
- Holds (72) Towels
Product Information
- Brand Scrubs
- MFR # 49-13582
- Zoro # G2981447
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Size | 72 Count Bucket |
Details
Color | White |
Material | Steel |
For Use With | ITW 42272 |
Item | Mounting Bracket |
Holds | (72) Towels |
Includes | Mounting Hardware |
Finish | Powder Coat |
Features | Easy to Install, Rust-Resistant |
Frame Finish | Powder Coated |
For Product Type | Canisters/Buckets |
Description
Mounting Bracket, Color White, For Product Type Canisters/Buckets, For Use With ITW 42272, Holds (72) Towels, Features Easy to Install, Rust-Resistant, Frame Finish Powder Coated, Material Steel, Mounting Location Cart, Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO BAG AND FILM GEC™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case (RTP404614)
- TORK Tork Paper Wiper Plus White W24, Pop-Up Box, 8 x 100 Sheets, 192127 (192127)
- SUNBEAM Iron Organizer, White (3963000000)
- SELLARS Blue, 6 PK (54416)
- RUBBERMAID COMMERCIAL Standard Rim Caddy, 4-Comp, Fits 32.5" dia Cans, 26.5w x 6.75h, Yellow (FG9W8700YEL)
- RUBBERMAID COMMERCIAL Locking Cabinet, For Rubbermaid Commercial Cleaning Carts, Yellow (FG618100YEL)
- AMERICAN BUILT PRO Nipple Caddy, 112 in Nipples Polyethylene, 30 pc Capacity (T1015 P1)
- O-CEDAR MOP W/BUCKT RINSE CLEAN (168534)
- MILLER MFG Duratote Box NEON GREEN (1143-NG)
- SUNCAST Housekeeping Cart, Premium, 360 deg. Castr (HKC2000)
- ROMANOFF Large Utility Caddy, Green, PK3 (26005)
- Scrubs Carts, Caddies & Accessories