Shop All Bathroom Cleaners
This Product is Discontinued
Scrubbing Bubbles
Bathroom Cleaner, Aerosol Can, 25 oz., PK12 (Discontinued)
Mfr # 682264
Zoro # G4016918
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Size 25 oz.
- Container Type Aerosol Spray Can
- Fragrance Unscented
- Cleaner Form Liquid
Product Information
- Brand Scrubbing Bubbles
- MFR # 682264
- Zoro # G4016918
- UPC # 00025700713784
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 25 oz. |
Cleaner Container Size | 25 oz |
Details
Cleaner Chemical Product Grouping | Multi-Surface Bathroom Cleaner |
Container Type | Aerosol Spray Can |
Item | Bathroom Cleaner |
Fragrance | Unscented |
Cleaner Form | Liquid |
Primary Chemical | None |
Item - Bathroom Cleaners | Bathroom Cleaner |
Cleaner Container Type | Aerosol Can |
Color | Clear |
Recommended Dilution | Ready to Use |
Degreaser Container Type | Aerosol Can |
RTU Yield per Container | 25 oz. |
Standards | EPA Registered |
VOC Content | 6% |
Includes Chemical | None |
Product Series | Scrubbing Bubbles(R) |
NSF Rating | Not Rated |
Surfaces for Use On | Hard Nonporous Surfaces |
Description
Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Aerosol Spray Can, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series Scrubbing Bubbles(R), VOC Content 6 Percent, NSF Rating Not Rated, EPA Registered, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.