Shop All Scrub Tops
Scrub Zone
Scrub Shirt, XL, Blue, Unisex
Mfr # 71221
Zoro # G3840986
product price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Sleeve Type Short
- Cuff Style Dolman Sleeves
- Color Royal Blue
- Material Cotton/Polyester
Product Information
- Brand Scrub Zone
- MFR # 71221
- Zoro # G3840986
- UPC # 708695082577
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | XL |
Length | 27 1/2 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Details
Gender | Men's |
Sleeve Type | Short |
Cuff Style | Dolman Sleeves |
Color | Royal Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz |
Number of Outside Pockets | 1 |
Style | Shirt |
Collar Style | V-Neck |
Fit | Relaxed Fit |
Reusability | Reusable |
Features | Back Yoke, One Chest Pocket With Pen Division |
Description
Scrub Shirt, Color Royal Blue, Gender Unisex, Material Cotton/Polyester, Size XL, Style Shirt, Number of Outside Pockets 1, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Collar Style V-Neck, Features Back Yoke, One Chest Pocket With Pen Division, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Waste Oil Sign, Landscape (OS-NS-A-1014-L-16869)
- NMC No Trespassing Video Surveillance Sign, M974AB (M974AB)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- ZORO SELECT Foot Guard, Safety Toe Caps, Unisex, Strap On, Plastic, Green, Universal Size, 1 Pair (5T457)
- SCRUB ZONE Scrub Shirt, M, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, L, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, L, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, L, Gray, Unisex (71221)
- SCRUB ZONE Scrub Shirt, M, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, L, Blue, Womens (70221)
- SCRUB ZONE Scrub Shirt, 3XL, Blue, 4.25 oz. (71221)
- Scrub Zone Scrub Tops