Shop All Scrub Tops
Scrub Zone
Scrub Shirt, M, Blue, Unisex
Mfr # 71221
Zoro # G3840961
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Material Cotton/Polyester
- Sleeve Type Short
- Cuff Style Dolman Sleeves
- Length 27 1/2 in
Product Information
- Brand Scrub Zone
- MFR # 71221
- Zoro # G3840961
- UPC # 708695082553
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | M |
Length | 27 1/2 in |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Minimum Chest Size | 38 in |
Details
Item | Scrub Shirt |
Gender | Men's |
Material | Cotton/Polyester |
Color | Royal Blue |
Sleeve Type | Short |
Cuff Style | Dolman Sleeves |
Fabric Weight | 4.25 oz |
Reusability | Reusable |
Fit | Relaxed Fit |
Features | Back Yoke, One Chest Pocket With Pen Division |
Style | Shirt |
Number of Outside Pockets | 1 |
Collar Style | V-Neck |
Description
Scrub Shirt, Color Royal Blue, Gender Unisex, Material Cotton/Polyester, Size M, Style Shirt, Number of Outside Pockets 1, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 1/2 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Collar Style V-Neck, Features Back Yoke, One Chest Pocket With Pen Division, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Athletic Shoe, W, 9, Black (RK4689-W-09.0)
- REFRIGIWEAR Neck Gaiter, Neck Warmer, Double-Layer Acrylic, Covers Ears/Face/Neck/Nose, Black, Universal Size (0050RBLKOSA)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 105)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F35)
- SCRUB ZONE Scrub Shirt, XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, M, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, L, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, L, Gray, Unisex (71221)
- SCRUB ZONE Scrub Shirt, 3XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, L, Blue, 4.25 oz. (71221)
- IRONWEAR Disposable VNeck Scrub Top BlueLarge (5300-B-LG)
- Scrub Zone Workwear and Protective Clothing