Shop All Scrub Tops
Scrub Zone
Scrub Shirt, L, Blue, 4.25 oz.
Mfr # 71221
Zoro # G3840882
product price: $14.00
/ea
$14.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- Material Cotton/Polyester
- Sleeve Type Short
- Fabric Weight 4.25 oz
- Cuff Style Dolman Sleeves
Product Information
- Brand Scrub Zone
- MFR # 71221
- Zoro # G3840882
- UPC # 708695081686
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | L |
Length | 27 1/2 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Details
Item | Scrub Shirt |
Gender | Men's |
Material | Cotton/Polyester |
Color | Blue |
Sleeve Type | Short |
Fabric Weight | 4.25 oz |
Cuff Style | Dolman Sleeves |
Fit | Relaxed Fit |
Collar Style | V-Neck |
Number of Outside Pockets | 1 |
Features | Back Yoke, One Chest Pocket With Pen Division |
Reusability | Reusable |
Style | Shirt |
Description
Scrub Shirt, Color Blue, Gender Unisex, Material Cotton/Polyester, Size L, Style Shirt, Number of Outside Pockets 1, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Collar Style V-Neck, Features Back Yoke, One Chest Pocket With Pen Division, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18444)
- ANSELL PowerFlex® Cut Reisistant Gloves, Ansell 80-600-10, 1-Pair (288818)
- 3M DBI-SALA Full Body Harness, L, Polyester (1140123)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, M, 100 PK, White (SA650-1002)
- SCRUB ZONE Scrub Shirt, 4XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, S, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, 3XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, XL, Gray, Unisex (71221)
- SCRUB ZONE Scrub Shirt, M, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, M, Blue, 4.25 oz. (71221)
- LANDAU Warmup Jacket, L, Navy, 31-1/2 In. L (7551BNP LARGE)
- Scrub Zone Scrub Tops