Shop All Scrub Tops
Scrub Zone
Scrub Shirt, 4XL, Gray, Unisex
Mfr # 71221
Zoro # G3841101
product price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Material Cotton/Polyester
- Sleeve Type Short
- Cuff Style Dolman Sleeves
- Length 27 1/2 in
Product Information
- Brand Scrub Zone
- MFR # 71221
- Zoro # G3841101
- UPC # 708695081952
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | 4XL |
Length | 27 1/2 in |
Minimum Chest Size | 58 in |
Size-Body Type | Regular |
Maximum Chest Size | 60 in |
Details
Item | Scrub Shirt |
Gender | Men's |
Material | Cotton/Polyester |
Color | Gray |
Sleeve Type | Short |
Cuff Style | Dolman Sleeves |
Fabric Weight | 4.25 oz |
Fit | Relaxed Fit |
Number of Outside Pockets | 1 |
Reusability | Reusable |
Style | Shirt |
Collar Style | V-Neck |
Features | Back Yoke, One Chest Pocket With Pen Division |
Description
Scrub Shirt, Color Gray, Gender Unisex, Material Cotton/Polyester, Size 4XL, Style Shirt, Number of Outside Pockets 1, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 1/2 in, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Collar Style V-Neck, Features Back Yoke, One Chest Pocket With Pen Division, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MFF-07-009)
- KINCO Kinco HydroFlector Water-Resistant Suede Cowhide Driver with Double-Palm (397P-M)
- DANNER Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 010)
- SCRUB ZONE Scrub Shirt, Blue, Womens, M (70221)
- SCRUB ZONE Scrub Shirt, L, Blue, Womens (70221)
- SCRUB ZONE Scrub Shirt, S, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, L, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, L, Gray, Unisex (71221)
- SCRUB ZONE Scrub Shirt, L, Blue, 4.25 oz. (71221)
- GELSCRUBS Kids Lgt. Orange Scrub Shirt, Large 9-12 Years Old (6774-TEN-L)
- Scrub Zone Workwear and Protective Clothing