Shop All Scrub Tops
Scrub Zone
Scrub Shirt, 3XL, Blue, Unisex
Mfr # 71221
Zoro # G3841004
product price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Material Cotton/Polyester
- Sleeve Type Short
- Fabric Weight 4.25 oz
- Cuff Style Dolman Sleeves
Product Information
- Brand Scrub Zone
- MFR # 71221
- Zoro # G3841004
- UPC # 708695082515
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | 3XL |
Length | 27 1/2 in |
Minimum Chest Size | 54 in |
Size-Body Type | Regular |
Maximum Chest Size | 56 in |
Details
Item | Scrub Shirt |
Gender | Men's |
Material | Cotton/Polyester |
Color | Royal Blue |
Sleeve Type | Short |
Fabric Weight | 4.25 oz |
Cuff Style | Dolman Sleeves |
Collar Style | V-Neck |
Style | Shirt |
Fit | Relaxed Fit |
Features | Back Yoke, One Chest Pocket With Pen Division |
Reusability | Reusable |
Number of Outside Pockets | 1 |
Description
Scrub Shirt, Color Royal Blue, Gender Unisex, Material Cotton/Polyester, Size 3XL, Style Shirt, Number of Outside Pockets 1, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Collar Style V-Neck, Features Back Yoke, One Chest Pocket With Pen Division, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Date Recd ___Date Opened ____ Exp Date ___7/8"x1-5/8" Fluor Redw/black (L-0979RF)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101253)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-XL)
- PROPPER Mens Tactical Pant, Gray, 36 x 30 In (F52525002036X30)
- SCRUB ZONE Scrub Shirt, XS, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, 3XL, Gray, Unisex (71221)
- SCRUB ZONE Scrub Shirt, L, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, L, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, Blue, Womens, M (70221)
- SCRUB ZONE Scrub Shirt, S, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, L, Blue, Unisex (71221)
- Scrub Zone Workwear and Protective Clothing