Shop All Scrub Tops
Scrub Zone
Scrub Shirt, 2XL, Blue, Unisex
Mfr # 71221
Zoro # G3840995
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Material Cotton/Polyester
- Sleeve Type Short
- Length 27 1/2 in
- Fabric Weight 4.25 oz
Product Information
- Brand Scrub Zone
- MFR # 71221
- Zoro # G3840995
- UPC # 708695082591
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | 2XL |
Length | 27 1/2 in |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 in |
Details
Item | Scrub Shirt |
Gender | Men's |
Material | Cotton/Polyester |
Color | Royal Blue |
Sleeve Type | Short |
Fabric Weight | 4.25 oz |
Cuff Style | Dolman Sleeves |
Style | Shirt |
Fit | Relaxed Fit |
Features | Back Yoke, One Chest Pocket With Pen Division |
Reusability | Reusable |
Collar Style | V-Neck |
Number of Outside Pockets | 1 |
Description
Scrub Shirt, Color Royal Blue, Gender Unisex, Material Cotton/Polyester, Size 2XL, Style Shirt, Number of Outside Pockets 1, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 1/2 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Collar Style V-Neck, Features Back Yoke, One Chest Pocket With Pen Division, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, 2XL, Red, PK30 (32KF81)
- NOTRAX 3 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0033BL)
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: 3XL (HW173GBK (3XL))
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1090032)
- SCRUB ZONE Scrub Shirt, 2XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, XS, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, 3XL, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, XL, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, L, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, XL, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, XL, Gray, Unisex (71221)
- Scrub Zone Scrub Tops