Shop All Scrub Pants
Scrub Zone
Scrub Pants, 2XL, Royal Blue, Unisex
Mfr # 85221
Zoro # G3841747
product price: $18.00
/ea
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Inseam 31 1/2 in
- Pockets 2
- Closure Type Drawstring
Product Information
- Brand Scrub Zone
- MFR # 85221
- Zoro # G3841747
- UPC # 708695091104
- Country of Origin Multiple
- Category Scrub Pants
Dimensions
Size | 2XL |
Maximum Waist Size | 46 in |
Minimum Waist Size | 43 in |
Details
Item | Scrub Pants |
Material | Cotton/Polyester |
Gender | Men's |
Color | Royal Blue |
Inseam | 31 1/2 in |
Pockets | 2 |
Closure Type | Drawstring |
Fabric Weight | 4.25 oz |
Standards | IL Approved |
Cuff Style | Open |
Features | Back Pocket, Cargo Pocket, Reinforced Seams, Traditional Rise |
Style | Pants |
Fit | Relaxed Fit |
Ankle Type | Open |
Waist Closure | Drawstring |
Number of Outside Pockets | 2 |
Reusability | Reusable |
Description
Scrub Pants, Color Royal Blue, Gender Unisex, Material Cotton/Polyester, Size 2XL, Style Pants, Number of Outside Pockets 2, Fabric Weight 4.25 oz, Inseam 31 1/2 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 46 in, Minimum Waist Size 43 in, Features Back Pocket, Cargo Pocket, Reinforced Seams, Traditional Rise, Ankle Type Open, Standards IL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, M, 1 PR (4070-M (8))
- PIG Spill Kit, Oil-Based Liquids, Silver (KIT471)
- DELTA PLUS Safety Glasses, Clear Anti-Scratch (SG18C)
- CAROLINA SHOE Work Boots, Mens, 9.5, D, Lace Up, Oxford, PR (CA1520)
- SCRUB ZONE Scrub Pants, 4XL, Ceil Blue, 4.25 oz. (85221)
- SCRUB ZONE Scrub Pants, 3XL, Ceil Blue, 4.25 oz. (85221)
- SCRUB ZONE Scrub Pants, S, Ceil Blue, 4.25 oz. (85221)
- SCRUB ZONE Scrub Pants, M, Gray, Unisex (85221)
- SCRUB ZONE Scrub Pants, 2XL, Ceil Blue, 4.25 oz. (85221)
- SCRUB ZONE Scrub Pants, XS, Gray, Womens (83222)
- LANDAU Scrub Pants, Blue, Unisex, M (7602BCPMED)
- Scrub Zone Workwear and Protective Clothing