Shop All Wood Screws
Screw Products
Wood Screw, #8, 3 in, Stainless Steel Phillips Drive
Mfr # DW-8300C-1
Zoro # G403911368
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3 in
- Material Stainless Steel
Product Information
- Brand Screw Products
- MFR # DW-8300C-1
- Zoro # G403911368
- UPC # 675454004418
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Phillips |
Material | Stainless Steel |
Item | Wood Screw |
Description
The drywall screws have a bugle head to prevent tearing, a phosphate coating to help resist corrosion and a Phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials. They are great for any size project.
Features- #2 bit included
- Thread Type - Coarse
- Size - 8 x 3 in.
- 1lb Jar - 89 Pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/8-18 x 1", Alloy Steel, Black Oxide, Hex Socket , 50PK (288525-50)
- ZORO SELECT #8-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0250)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U01000.025.0075)
- MIDWEST FASTENER #10-32 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 25PK (60986)
- SCREW PRODUCTS Wood Screw, Phillips Drive, 276 PK (DW-6118F-1)
- SCREW PRODUCTS Wood Screw, #7, 2-1/2 in, Bronze Steel Torx Drive, 140 PK (FSC7212-1)
- SCREW PRODUCTS Wood Screw, #9, 2-3/4 in, Torx Drive, 432 PK (YTX-09234-5)
- SCREW PRODUCTS Wood Screw, #6, 1-5/8 in, Stainless Steel Phillips Drive (DW-6158C)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.016.0100)
- MIDWEST FASTENER Wood Screw, #8, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51878)
- MKT FASTENING Wood Screw, #12, 2-3/4 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (8112234)
- Screw Products Self-Tapping Screws