Shop All Room Dividers
Screenflex
Portable Room Divider, 9Ft 5In W, Coal
Mfr # HKDL605-VX
Zoro # G7108805
product price: $743.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$743.99
Free 30-Day Returns
Key Features
- Number of Panels 5
- Overall Height 5 ft 9 in
- Color Black
- Overall Width 9 ft 5 in
- Assembly Easy Assembly
Product Information
- Brand Screenflex
- MFR # HKDL605-VX
- Zoro # G7108805
- UPC # 683235632576
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 5 ft 9 in |
Overall Width | 9 ft 5 in |
Panel Height | 5 ft 9 in |
Panel Width | 9 ft 5 in |
Details
Item | Portable Room Divider |
Number of Panels | 5 |
Color | Black |
Assembly | Easy Assembly |
Construction | Fiberglass Matt, Vinyl Covering |
Panel Thickness | 3/4 in |
Features | Sound Absorbing Panels |
ATTRIBUTE8 | Fiberglass Matt, Vinyl Covering |
Description
Portable Room Divider, Number of Panels 5, Panel Height 5 ft 9 in, Panel Width 9 ft 5 in, Overall Height 5 ft 9 in, Overall Width 9 ft 5 in, Panel Thickness 3/4 in, Color Black, Vinyl Covering; Fiberglass Matt Construction, Easy Assembly, Features Sound Absorbing Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 72" BiFold, Charcoal (65467)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2149-GG)
- TRADEMARK FINE ART Carrie Schmitt 'Autumn Splendor' Canvas Art, 22x32 (ALI0777-C2232GG)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, Adjustable Padded, Black (BT-660-1-BK-GG)
- SCREENFLEX Acoustical Panel, 66Hx22Wx1-1/2inD, Beige (WPD60-DO)
- SCREENFLEX Acoustical Panel, 82Hx22Wx3/4inD, Mauve (WPS74-DM)
- SCREENFLEX Partition, 20 Ft 5 In Wx7 Ft 4 In H, Beige (CFSL7411-DO)
- SCREENFLEX Acoustical Panel, 74Hx22Wx1-1/2inD, Mauve (WPD68-DM)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Granite (HKDL603-VG)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Black (HKDL605-DX)
- LUXOR Modular Wall Room Divider System - Black Frame - 53in. x 70in. Starter Wall (MW-5370-FCGB)
- Screenflex Room Dividers