Shop All Room Dividers
Screenflex
Partition, 20 Ft 5 In Wx7 Ft 4 In H, Beige
Mfr # CFSL7411-DO
Zoro # G9834447
product price: $2,676.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,676.99
Free 30-Day Returns
Key Features
- Number of Panels 11
- Construction Sound Absorbing Acoustical Panels with Black Painted Metal Trim
- Assembly Fully Assembled
- Features Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters, Portable Partitions, Portable Walls, Privacy Screens, Rolling Walls, Room Dividers
- Panel Thickness 3/4 in
Product Information
- Brand Screenflex
- MFR # CFSL7411-DO
- Zoro # G9834447
- UPC # 683235155150
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 7 ft 4 in |
Overall Width | 20 ft 5 in |
Details
Number of Panels | 11 |
Item | Portable Room Divider |
Color | Walnut |
Construction | Sound Absorbing Acoustical Panels with Black Painted Metal Trim |
Assembly | Fully Assembled |
Features | Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters, Portable Partitions, Portable Walls, Privacy Screens, Rolling Walls, Room Dividers |
Panel Thickness | 3/4 in |
ATTRIBUTE8 | Sound Absorbing Acoustical Panels with Black Painted Metal Trim |
Description
Portable Room Divider, Number of Panels 11, Overall Height 7 ft 4 in, Overall Width 20 ft 5 in, Panel Thickness 3/4 in, Color Walnut, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Fully Assembled, Features Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters, Portable Partitions, Portable Walls, Privacy Screens, Rolling Walls, Room Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Task Chair, 17-1/4" to 21", Fixed Arms, Navy (H-2376-F-NAVY-ARMS-GG)
- HPC HPC:1.75 Hon File Cabinet Lock W/Roll Pin (PTR-1750P312-KA-0000)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor (132123)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, Tan (G3.L.4848)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Blue (CFSL8013-DB)
- SCREENFLEX Partition, 9 Ft 5 In W x6 Ft 8 In H, Beige (CFSL685-DO)
- SCREENFLEX Acoustical Panel, 54Hx22Wx3/4inD, Blue (WPS50-DB)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Granite (HKDL603-VG)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Black (HKDL603-DX)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Latte Fabric Frosted Window (1850613-3)
- Screenflex Room Dividers