Shop All Room Dividers
Screenflex
Partition, 20 Ft 5 In W x 6 Ft H, Mauve
Mfr # CFSL6011-DM
Zoro # G9840616
product price: $2,021.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,021.99
Free 30-Day Returns
Key Features
- Number of Panels 11
- Overall Height 6 ft
- Assembly Fully Assembled
- Panel Thickness 3/4 in
- Features Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters
Product Information
- Brand Screenflex
- MFR # CFSL6011-DM
- Zoro # G9840616
- UPC # 683235135138
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 6 ft |
Overall Width | 20 ft 5 in |
Panel Width | 20 ft 5 in |
Panel Height | 6 ft |
Details
Number of Panels | 11 |
Item | Portable Room Divider |
Color | Rose |
Assembly | Fully Assembled |
Panel Thickness | 3/4 in |
Features | Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters |
Construction | Sound Absorbing Acoustical Panels with Black Painted Metal Trim |
ATTRIBUTE8 | Sound Absorbing Acoustical Panels with Black Painted Metal Trim |
Description
Portable Room Divider, Number of Panels 11, Panel Height 6 ft, Panel Width 20 ft 5 in, Overall Height 6 ft, Overall Width 20 ft 5 in, Panel Thickness 3/4 in, Color Rose, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Fully Assembled, Features Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- NEXT INNOVATIONS Small Pine Tree Metal Wall Art (101410041-PINETREES)
- ALERA Reversible Return Bridge, 47.2x23", Es (VA354824ES)
- LORELL FILE, VERTICAL, 26.5", 2 DR, (LLR66911)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- SCREENFLEX Partition, 13 Ft 1 In W x 6 Ft H, Gray (CFSL607-DG)
- SCREENFLEX Light Duty Room Divider, 3 Panel, 6 ft. 5" (BFSL683-DG)
- SCREENFLEX Panel full frosted room divider (CRDFF5)
- SCREENFLEX Partition, 20 Ft 5 In W x 8 Ft H, Gray (CFSL8011-DG)
- SCREENFLEX Acoustical Panel, 42Hx22Wx3/4inD, Blue (WPS40-DB)
- VERSARE StraightWall Sliding Portable Partition 7'2" x 6' Mocha Fabric (1448574)
- Screenflex Room Dividers