Shop All Room Dividers
Screenflex
Partition, 13 Ft 1 In W x 6 Ft H, Gray
Mfr # CFSL607-DG
Zoro # G9841221
product price: $1,561.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,561.99
Free 30-Day Returns
Key Features
- Number of Panels 7
- Overall Height 6 ft
- Construction Sound Absorbing Acoustical Panels with Black Painted Metal Trim
- Assembly Fully Assembled
- Panel Thickness 3/4 in
Product Information
- Brand Screenflex
- MFR # CFSL607-DG
- Zoro # G9841221
- UPC # 683235133127
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 6 ft |
Overall Width | 13 ft 1 in |
Panel Width | 13 ft 1 in |
Panel Height | 6 ft |
Details
Item | Portable Room Divider |
Number of Panels | 7 |
Color | Stone |
Construction | Sound Absorbing Acoustical Panels with Black Painted Metal Trim |
Assembly | Fully Assembled |
Panel Thickness | 3/4 in |
Features | Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters |
ATTRIBUTE8 | Sound Absorbing Acoustical Panels with Black Painted Metal Trim |
Description
Portable Room Divider, Number of Panels 7, Panel Height 6 ft, Panel Width 13 ft 1 in, Overall Height 6 ft, Overall Width 13 ft 1 in, Panel Thickness 3/4 in, Color Stone, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Fully Assembled, Features Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Fabric, 19" to 22-1/2" Height, Adjustable Arms, Black (2907-231)
- KASON Inside Release Handle, Safety Glow (10481B00600)
- ADIROFFICE 3 Tiered Cardboard Bookshelf, Black, PK4 (ADI505-01-BLK-4pk)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Mauve (CFSL6011-DM)
- SCREENFLEX Acoustical Panel, 90Hx22Wx1-1/2inD, Beige (WPD80-DO)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Lake (HKDL605-DB)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Blue (CFSL8013-DB)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Black (HKDL603-DX)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Warm Pebble Fabric (1190958)
- Screenflex Room Dividers