Shop All Room Dividers
Screenflex
Acoustical Panel, 66Hx22Wx1-1/2inD, Beige
Mfr # WPD60-DO
Zoro # G6367952
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 1
- Overall Width 22"
- Features Sound Absorbing, Tackable
- Panel Thickness 1-1/2"
- Assembly Required
Product Information
- Brand Screenflex
- MFR # WPD60-DO
- Zoro # G6367952
- UPC # 683235036151
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 5 ft. 6" |
Overall Width | 22" |
Details
Item | Acoustical Panel |
Number of Panels | 1 |
Color | Walnut |
Features | Sound Absorbing, Tackable |
Panel Thickness | 1-1/2" |
Assembly | Required |
Construction | Honeycomb Core, Fabric |
Description
Acoustical Panel, Color Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Wet Umbrella Bag Holder, Brass (FVB11BE)
- KENNEY MFG Kenney Birkin 3/4" Fast Fit Easy Install Decorative Window Curtain Rod, 42-120", Oil Rubbed Bronze (KN80802NP)
- LIFETIME 8 FOOT COMMERCIAL GRADE FOLDING TABLE WHITE (2980)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Castrs, BLK (BR-VMBSO-CR-NF-CC-8540)
- SCREENFLEX Acoustical Panel, 74Hx22Wx1-1/2inD, Grey (WPD68-DG)
- SCREENFLEX Acoustical Panel, 74Hx22Wx1-1/2inD, Mauve (WPD68-DM)
- SCREENFLEX Acoustical Panel, 90Hx22Wx1-1/2inD, Beige (WPD80-DO)
- SCREENFLEX Partition, 9 Ft 5 In W x6 Ft 8 In H, Beige (CFSL685-DO)
- SCREENFLEX Portable Room Divider, 11 Panel, 7 ft. 4"H (CFSL7411-DB)
- SCREENFLEX Acoustical Panel, 82Hx22Wx3/4inD, Mauve (WPS74-DM)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6'10" Beige Fabric (1182301)
- Screenflex Room Dividers