Shop All Room Dividers
Screenflex
Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve
Mfr # WPD50-DM
Zoro # G6367907
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 1
- Overall Width 22"
- Assembly Required
- Panel Thickness 1-1/2"
- Construction Honeycomb Core, Fabric
Product Information
- Brand Screenflex
- MFR # WPD50-DM
- Zoro # G6367907
- UPC # 683235026138
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 4 ft. 6" |
Overall Width | 22" |
Details
Item | Acoustical Panel |
Number of Panels | 1 |
Color | Rose |
Assembly | Required |
Panel Thickness | 1-1/2" |
Construction | Honeycomb Core, Fabric |
Features | Sound Absorbing, Tackable |
Description
Acoustical Panel, Color Rose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Empire Bun Foot - Paint Grade (01700146PT1)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair (X-BACK-MEDWHT)
- MANHATTAN COMFORT Lava Accent Table in Red (ET003-RD)
- OFFICE STAR Desk Chair, Fabric, 15-1/4" to 20-1/2" Height, Adjustable Arms, Black (36427-231)
- SCREENFLEX Acoustical Panel, 90Hx22Wx1-1/2inD, Beige (WPD80-DO)
- SCREENFLEX Acoustical Panel, 66Hx22Wx1-1/2inD, Beige (WPD60-DO)
- SCREENFLEX Acoustical Panel, 74Hx22Wx1-1/2inD, Grey (WPD68-DG)
- SCREENFLEX PanelClear Room Divider (CRD5)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Mauve (CFSL6011-DM)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- SCREENFLEX Partition, 13 Ft 1 In W x 8 Ft H, Beige (CFSL807-DO)
- Screenflex Room Dividers