Shop All Room Dividers
Screenflex
Acoustical Panel, 54Hx22Wx1-1/2inD, Blue
Mfr # WPD50-DB
Zoro # G6367882
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 1
- Overall Width 22"
- Assembly Required
- Features Sound Absorbing, Tackable
- Panel Thickness 1-1/2"
Product Information
- Brand Screenflex
- MFR # WPD50-DB
- Zoro # G6367882
- UPC # 683235026114
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 4 ft. 6" |
Overall Width | 22" |
Details
Item | Acoustical Panel |
Number of Panels | 1 |
Color | Lake |
Assembly | Required |
Features | Sound Absorbing, Tackable |
Panel Thickness | 1-1/2" |
Construction | Honeycomb Core, Fabric |
Description
Acoustical Panel, Color Lake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'Sun Dust I' Canvas Art, 35x47 (WAG17442-C3547GG)
- ELK HOME Coffee Table, 32 in W, 32 in L, 18 in H (7116560)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PUR-GG)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, Queen (SE706303)
- SCREENFLEX Acoustical Panel, 90Hx22Wx1-1/2inD, Beige (WPD80-DO)
- SCREENFLEX Acoustical Panel, 82Hx22Wx3/4inD, Mauve (WPS74-DM)
- SCREENFLEX Clear/Frosted 3 panel Room Divider (CRDFH3)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Mauve (CFSL6011-DM)
- SCREENFLEX Acoustical Panel, 74Hx22Wx1-1/2inD, Grey (WPD68-DG)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- SCREENFLEX Panel full frosted room divider (CRDFF5)
- Screenflex Room Dividers