Shop All Nozzles & Wands
This Product is Discontinued
Scotts
Spray Nozzle, Wand, 300 psi, 10-1/2 in. L (Discontinued)
Mfr # SWWS104
Zoro # G7451202
This Product is Discontinued
Key Features
- Nozzle Design Wand
- Max. Pressure 300 psi
- Flow Control Slide Valve
- Connection GHT
- Construction Aluminum
Product Information
- Brand Scotts
- MFR # SWWS104
- Zoro # G7451202
- UPC # 078627001045
- Country of Origin China
- Category Nozzles & Wands
Dimensions
Length | 10 1/2 in |
Details
Nozzle Design | Wand |
Max. Pressure | 300 psi |
Flow Control | Slide Valve |
Connection | GHT |
Construction | Aluminum |
Color | Black/Silver/Green |
Item | Spray Nozzle |
Flow Rate | 3.4 gpm |
Design | Wand |
Max. Temp. | 90 Degrees F |
Features | Aluminum Wand |
Description
Spray Nozzle, Construction Aluminum, Color Black/Silver/Green, Nozzle Design Wand, Flow Control Slide Valve, Features Aluminum Wand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.