Shop All Garden Hoses
This Product is Discontinued
Scotts Maxflex
Water Hose, Nylon Reniforced, 5/8"., 50 ft (Discontinued)
Mfr # SMF58050CC
Zoro # G5945593
This Product is Discontinued
Key Features
- Hose Inside Dia. 5/8"
- Hose Length 50 ft.
- Hose Color Green
- Connection GHT
- Maximum Pressure 500 psi
Product Information
- Brand Scotts Maxflex
- MFR # SMF58050CC
- Zoro # G5945593
- UPC # 786275870202
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8" |
Hose Length | 50 ft. |
Details
Item | Water Hose |
Hose Color | Green |
Connection | GHT |
Maximum Pressure | 500 psi |
Hose Material | Plastic |
Kink Resistant | No |
Operating Temp. | 90 Degrees F |
Standards | Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61 |
Use With Water Temp. | Cold |
Number of Ply | 6 |
Coupling Material | Aluminum |
Gallons per Hour | 732 |
Features | Coils Flat for Storage |
Description
Item Water Hose, Features Coils Flat for Storage, Garden Hose Type Water Hose, Hose Color Green, Hose Inside Dia. 5/8 in, Hose Length 50 ft, Kink Resistant No, Standards Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.