Shop All Line Trimmers & Brush Cutters
Scotts
13'' Corded Electric String Trimmer ST00213S - 120V 4.0 Amp
Mfr # 228ST00213S
Zoro # G511595351
product price: $93.05
/ea
Free Shipping & Returns
$93.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Scotts
- MFR # 228ST00213S
- Zoro # G511595351
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Description
Keep weeds trimmed back for a professionally maintained yard with this Scotts 13'' corded electric string trimmer ST00213S. This eco-friendly corded trimmer runs on an electrical connection to skip the mess and fumes of gas- and oil-powered trimmers. It has 13'' cutting width with bump head and the cutting head has a flip-down edge guard that helps protect flowers or crops when trimming.Thanks to its rotating handle you can switch from edging to trimming with a simple twist. Plus the handle is adjustable with a telescoping shaft that lets you choose the angle height and rotation for each job. It has a powerful 4 amp motor for grass and weed trimming and has 9000 RPM. Plus it comes with 1/16'' line-spool required for operation and an automatic dual-line feed for seamless operation. This tool features a built-in cord retention to keep cords secure for easy storage. This unit requires a 120V electrical connection to operate.Overall Dimensions:Length: 45 7/8''Width: 12 1/2''Height: 15 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (85.216.065A)
- SWISHER Harness-Wiring (2005 RT44) (10385)
- EGO Trimmer Line, 0.094" Dia., 5/64 ft. L, PK5 (AL2420P)
- TARPCO SAFETY 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-40X60)
- SCOTTS Cordless String Trimmer and Blower with 2.0 Ah Battery and Fast Charger LCPK02020S - 20V (228LCPK02020S)
- SCOTTS 11-Amp 3-Position Corded Electric Lawn Edger (ED70012S)
- SCOTTS Outdoor Power Tools 20-Volt 12-Inch Cordless String Trimmer (LST02012S)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- MAKITA Brushless 13" String Trimmer, 18V LXT (XRU23Z)
- WILD BADGER POWER Wild Badger Power Gas 52cc 2-Cycle 2-in-1 String Trimmer and Brush Cutter Blade (WBP52BCI)
- BLACK & DECKER 6.5 Amp 14 in. AFS(R) Electric String Trimmer/Edger (BESTA510)
- Scotts Line Trimmers & Brush Cutters