Shop All Paper Towels
Scott
Scott Pro Pro Paper Towels, White, 6 PK
Mfr # KCC53925
Zoro # G404846850
product price: $80.49
/pk 6, $13.42/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Pro
- Color White
- Product Series Scott Pro
- Sheet Size 7.50" x 700 ft
- Core Dia. 1.75"
Product Information
- Brand Scott
- MFR # KCC53925
- Zoro # G404846850
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 7.50" x 700 ft |
Core Dia. | 1.75" |
Details
Paper Towel Type | Pro |
Item | Paper Towels |
Color | White |
Product Series | Scott Pro |
Material | Paper |
Features | Quick Drying; Absorbent; Hygienic |
Description
Scott Pro provides state-of-the-art solutions to maximize productivity. You can trust Scott Pro Hard Roll Paper Towels with fast-drying Absorbency Pockets to provide efficient, reliable hand-drying for your washroom or breakroom. With the Elevated design, this paper towel is unmistakably Scott branded so you'll be recognized for providing one of the most well-known restroom brands in your facility. These paper towels are exclusively compatible with the Scott Pro Dispenser systems that can adapt to suit your needs. Fast-drying Absorbency Pockets mean that your guests or employees will need fewer towels to dry their hands. More towels left in the dispenser mean more time between refills and less paper waste. Drying is one of the most important steps in the handwashing process, and how users dry matters. Providing high-quality, Scott Pro Hard Roll commercial paper towels to your guests, clients and employees is one important piece of the workplace hygiene puzzle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 32 oz. Red/White, Plastic Trigger Sprayer (110535)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Gray (732103)
- DIVERSEY Towels & Wipes, Colorless, 160 Wipes (100850923)
- CHICKASAW Zephyr ZRay 10624 Wet Mop Head, 24 oz Capacity, 114 in Headband, Rayon (10624L)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White (KCC41482)
- SCOTT Multifold Paper Towels, White, 4000 PK (KCC01840)
- SCOTT 1.75 in. Core White Hard Roll Paper Towels 950 ft./Roll, 5 700 ft./Case, 6PK (02000)
- SCOTT Scott Pro Multifold Paper Towels, 25 PK (KCC01980)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK (4142)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 2448 Sheets, 102 Sheets, White, 24 PK (47031)
- GEORGIA-PACIFIC Sofpull Center Pull Paper Towels, 1 Ply, 275 Sheets, 160 ft, White, 8 PK (28125)
- Scott Paper Towels