Shop All Toilet Paper Dispensers & Holders
Scott
Scott Pro Paper Towels, Blue
Mfr # KCC34361
Zoro # G701839456
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Product Series Scott Pro
- Material Plastic
- For Use With Towel Dispenser
- Width 9.6"
Product Information
- Brand Scott
- MFR # KCC34361
- Zoro # G701839456
- UPC # 36000343618
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 9.6" |
Height | 8.1" |
Depth | 13.4" |
Details
Item | Paper Towels |
Color | Blue |
Product Series | Scott Pro |
Material | Plastic |
For Use With | Towel Dispenser |
Compatible Mfg. Model Number | 43823; 31498; 31501 |
Type | Towel Module |
Description
This dispenser module fits the Scott Pro Electronic Hard Roll Paper Towel Dispenser System for Blue Core Scott Pro Roll towels (sold separately). This is the internal module only. The Scott Pro Electronic Hard Roll Paper Towel Dispenser System is designed to take hand hygiene to another level. It has an innovative, internal dispensing module that is plug-and-play to customize it to meet your needs. It provides electronic motion-activated dispensing with the option for an unexposed sheet to help keep paper towels clean. The dispenser is 99.99 percent jam-free so you can count on its reliable, touchless operation. It dispenses a single sheet with each activation and is compatible with Scott Pro towels with blue core plugs plus the stub roll. Plus, it offers the quietest electronic roll towel dispenser on the market.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quat Disinfecting Cleaner, 2L Bottle (5L)
- DIVERSEY Liquid Glass Cleaner, Blue, Unscented, Trigger Spray Bottle, 12 PK (04705)
- GOJO 1200mL ES6 Soap Refill (6472-02)
- UNITED STATIONERS SUPPLY PURELL, Foodservice Surface Sanitizer, Fragrance Free, 1 gal Bottle (GOJ434104EA)
- SCOTT Essential Coreless SRB Tissue Dispenser, 11 1/10 x 6 x 7 5/8, White (09605)
- SCOTT Essential SRB Tissue Dispenser, 6 6/10 x 6 x 13 6/10, Plastic, Smoke (9021)
- SCOTT Toilet Paper Dspnsr Blk (09602)
- SCOTT Tissue Dispenser, Single-Roll, 11-1/4"Wx6-1/5"Dx12-3/4"H, BK (KCC44518)
- SCOTT Pro Coreless SRB Tissue Dispenser, 7.1 x 10.1 x 6.4, Stainless Steel (09606)
- SCOTT Bath Tissue Dispenser, Coreless, 14-1/4"Wx6"Dx9-3/4"H, SEGY (KCC09602)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- Scott Toilet Paper Dispensers & Holders