Shop All Paper Towels
Scott
Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK
Mfr # 4142
Zoro # G7570257
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Product Series Scott Essential
- Sheet Width 8 in
- Sheet Length 800 ft
- Number of Sheets Continuous Roll
Product Information
- Brand Scott
- MFR # 4142
- Zoro # G7570257
- UPC # 10036000041429
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Length | 800 ft |
Roll Length | 800 ft |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Natural |
Product Series | Scott Essential |
Number of Sheets | Continuous Roll |
Ply | 1 |
Material | Paper |
Application | Bathrooms |
Container Type | Roll |
Features | For Business—Packaged for commercial use. |
Dirt Types | Dust;Liquid |
Scent | Unscented |
Description
Scott® Essential Hard Roll Towels, 1.5" Core, 8 x 800ft, Natural, 12 Rolls/Carton
- •For business and commercial use, not a consumer-grade product.
- •Reduce maintenance time, run-outs and complaints with long-lasting bulk paper towels (as compared to a folded towel system).
- •Compatible with many Kimberly-Clark Professional hard roll paper towel dispensers, towels are not perforated.
- •Highly absorbent commercial paper towels let you and your guests use less and waste less.
- •Paper towels come in space-saving cases for easy storage and handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Stainless Steel Cleaner, Lemon Fragrance BK/SR, PK 12 (AMR1001541CT)
- SPILLTECH Absorbent Pad, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H)
- VOLLRATH 59780 6'' Stainless Steel Round Mini Waste Can (92259780)
- TOUGH GUY 48 in L Dust Mop, 29 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (1TZE2)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 400 ft, White, 12 PK (2068)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02000)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White (KCC41482)
- SCOTT Scott Roll Paper Towels, White, 2 PK (KCC38869CT)
- SCOTT Scott Pro Pro Paper Towels, White, 6 PK (KCC53925)
- SCOTT Kleenex Hardwound Paper Towels, White, 6 PK (KCC50606)
- TORK Tork Matic Paper Towels, 1 Ply, White, 6 PK (290089)
- Scott Paper Towels