Shop All Paper Towel Dispensers
Scott
Pro Mod Manual Hard Roll Towel Dispenser, 9.63 x 13.38 x 8.13, Black/Blue
Mfr # KCC 34359
Zoro # G805674816
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Manual
- Dispenser Material Plastic
- Color Black/Blue
- Dispenser Capacity One 1150 ft Towel
- Finish Stainless Steel
Product Information
- Brand Scott
- MFR # KCC 34359
- Zoro # G805674816
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Dispenser Depth | 13.38 in |
Height | 8.13" |
Depth | 13.38" |
Width | 9.63" |
Dispenser Height | 3.5 in |
For Roll Size | 8" x 1,150 ft |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Manual |
Dispenser Material | Plastic |
Color | Black/Blue |
Dispenser Capacity | One 1150 ft Towel |
Finish | Stainless Steel |
For Use With | Kimberly-Clark Professional* 25702, 25637, 43959, 53925 |
Capacity | One 1,150 ft Roll |
Dispenser Color | Black/Blue |
Type | Hard Roll Towel Module |
Compatible Mfg. Model Number | 25702, 25637, 43959, 53925 |
Standards | ADA Compliant When Properly Installed |
Description
Designed with innovative internal dispensing modules that plug and play to give you the flexibility to build a dispenser customized to meet your requirements. The M-Series dispensers' controlled manual delivery offers the hygiene of touchless dispensing without the batteries. The MOD* System combines touchless technology with the bacteria-reducing benefits of drying with paper towels, supporting and promoting better hand and surface hygiene.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC DataVac® 2 ESD Safe Cleaning System 1.17 Peak HP (DV-2-ESD1)
- AMERICOVER Construction Film, Antistatic, 12x100Ft (14410060ASFR)
- ARM & HAMMER Trash Can & Dumpster Deodorizer, Sprinkle Top, Original, 42.6oz Powder (33200-84116)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Push, Smoke (92013)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, White (48858)
- SCOTT Mod* Scottfold* Towel Dispenser, 10.6 x 5.48 x 18.79, Brushed Metallic (39712)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- SCOTT Essential Manual Hard Roll Towel Dispenser, 13.06 x 11 x 16.94, Black (46253)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- SCOTT Scottfold Folded Towel Dispenser, 10 3/4w x 4 3/4d x 9h, White (KCC 09214)
- 2XL Contemporary Wall Mount Wipe Dispenser, Smoke Gray (TXL L80)
- Scott Paper Towel Dispensers