Shop All Paper Towel Dispensers
Scott
Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Smoke
Mfr # KCC 34348
Zoro # G7570616
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Dispenser Material Plastic
- Color Smoke
- Dispenser Capacity (1) Roll
- Type Roll Towel Dispenser
Product Information
- Brand Scott
- MFR # KCC 34348
- Zoro # G7570616
- UPC # 10036000343486
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Depth | 9.18" |
Dispenser Height | 11.614 in |
Height | 16.44" |
Width | 12.66 in |
Dispenser Depth | 9.18 in |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Dispenser Material | Plastic |
Color | Smoke |
Dispenser Capacity | (1) Roll |
Type | Roll Towel Dispenser |
Weight | 9 lbs |
Dispenser Color | Smoke |
Capacity | One Roll |
For Use With | Kimberly-Clark Professional* 25702, 25637, 43959, 53925 |
Compatible Mfg. Model Number | 25702, 25637, 43959, 53925 |
Description
Scott® Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Smoke
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 42 gal Trash Bags, Heavy-Duty Contractor, 3 mil, Black (HK42WC032B)
- ECOSAFE-6400 13 gal Trash Bags, 24 in x 32 in, Heavy-Duty, 0.6 mil, Green, 288 PK (HB2432-6)
- THE BRUSH MAN 72 in Broom/Squeegee Handle, Wood (HD72WT)
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (AOD3203600)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, White (48858)
- SCOTT Mod* Scottfold* Towel Dispenser, 10.6 x 5.48 x 18.79, Brushed Metallic (39712)
- SCOTT Scottfold Folded Towel Dispenser, 10 3/4w x 4 3/4d x 9h, White (KCC 09214)
- SCOTT Pro MOD Paper, 75 x 1150', 6PK (25702)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- SCOTT Center-Pull Towel Dispenser, Smoke/Gray (KCC09989)
- GLOBAL INDUSTRIAL Plastic C-Fold/Multi-Fold Paper Towel Dispenser, 350 C-Fold/540 Multi-Fold, Smoke Gray (640931)
- Scott Paper Towel Dispensers