Shop All Toilet Paper Dispensers & Holders
Scott
Pro Coreless Jumbo Roll Tissue Dispenser, 14.1 x 5.8 x 10.4, Black
Mfr # 34831
Zoro # G4073305
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material Plastic
- Color Black
- For Max. Roll Dia. 8.9"
Product Information
- Brand Scott
- MFR # 34831
- Zoro # G4073305
- UPC # 36000348316
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 8.9" |
Height | 10.4" |
Depth | 5.8" |
Width | 14.1" |
Dispenser Depth | 2 in |
Dispenser Height | 7.6 in |
Dispenser Width | 3.5 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | Plastic |
Color | Black |
Capacity | Holds One Coreless JRT Roll |
For Use With | Kimberly-Clark Professional* 07006, 07005 |
Compatible Mfg. Model Number | 07006, 07005 |
Description
Scott® Pro Coreless Jumbo Roll Tissue Dispenser, 14 1/10 x 5 4/5 x 10 2/5, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITT BENCKISER 24OZ Lys Toilet Cleaner (1920098013)
- PENOFIN 1.6 Lb Pro-Tech Step #3 - Wood Brightener (FTECBQT)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 0.39 mil, Black, 500 PK (S303710K)
- BOARDWALK Vandalism Mark Remover, 16 oz. Aerosol Can, 12 Cans (BWK 351-A)
- SCOTT Pro Coreless SRB Tissue Dispenser, 7.1 x 10.1 x 6.4, Stainless Steel (09606)
- SCOTT Pro High Cap Coreless SRB Tissue Dispenser, 11.25x6-5/16x12.75, Black (44518)
- SCOTT Tissue Dispenser, Single-Roll, 11-1/4"Wx6-1/5"Dx12-3/4"H, BK (KCC44518)
- SCOTT Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13.75, Wht (40407)
- SCOTT Pro Coreless Jumbo Roll Tissue Dispenser, EZ Load, Stainless Steel (9601)
- SCOTT Tissue Dispenser, Single-Roll, 11-1/4"Wx6-1/5"Dx12-3/4"H, WE (KCC44517)
- MOEN Tiffin Paperholder Bbrnz (MY4808BRB)
- Scott Toilet Paper Dispensers & Holders