Shop All Toilet Seat Covers
Scott
Personal Seats Sanitary Toilet Seat Covers, 15" x 18", PK3000
Mfr # 07140
Zoro # G4071171
product price: $124.99
/pk 3000, $0.04/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Width 15 in
- Product Series Windows* Personal Seats Dispensers
- Color White
- Material Paper
- Weight 19 lbs
Product Information
- Brand Scott
- MFR # 07140
- Zoro # G4071171
- UPC # 10036000074106
- Country of Origin United States
- Category Toilet Seat Covers
Dimensions
Sheet Width | 15 in |
Details
Product Series | Windows* Personal Seats Dispensers |
Color | White |
Material | Paper |
Weight | 19 lbs |
Description
Scott® Personal Seats Sanitary Toilet Seat Covers, 15" x 18", 125/Pack, 3000/Carton
- •Disposable and flushable for sanitary protection.
- •Ideal for high-capacity restrooms.
- •Meets EPA minimum guidelines for post-consumer waste.
- •Fits Kimberly-Clark Professional* Personal Seats Dispensers (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9 1/4 in Pad Holder, Gray (7100259501)
- BOSCH VAC Dust Extractor, 1.37" Hose Dia., HEPA 150 cfm (VAC090AH)
- NOBLES/TENNANT RELAY - 36V, 005A, SPDT NO (398526)
- TOUGH GUY 36 in L Dust Mop, 20 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Blue, Cotton/Polyester (1TZC6)
- SCOTT Personal Seats Seat Covers, White, 3000PK (KCC07410CT)
- SCOTT Personal Seats Sanitary Toilet Seat Covers, 15" x 18", PK125 (7410)
- BOARDWALK Toilet Seat Covers, 1/2 Fold, White (BWK-2500B)
- HOSPECO Toilet Seat Covers, 1/2 Fold, White (HG-2500)
- IMPACT PRODUCTS Covers, Seat, Toilet, Half Fold, PK5000 (25177673)
- HOSPECO Toilet Seat Cover, PK2500 (HG-2500)
- TOUGH GUY Discreet Seat, Health Gard Toilet Seat Cover, 1/4 Fold, White, 200 Sheets, 25 PK (2VEX5)
- Scott Toilet Seat Covers