Shop All Toilet Seat Cover Dispensers
Scott
Personal Seat Toilet Seat Cover Dispenser, 17.5 x 2.25 x 13.25, White
Mfr # 9505
Zoro # G4071205
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity One 125-Count Pack
- Dispenser Material Plastic
- Dispenser Depth 2.25"
- Dispenser Width 17.5"
- Dispenser Height 13.25"
Product Information
- Brand Scott
- MFR # 9505
- Zoro # G4071205
- UPC # 36000095050
- Country of Origin United States
- Category Toilet Seat Cover Dispensers
Dimensions
Dispenser Depth | 2.25" |
Dispenser Width | 17.5" |
Dispenser Height | 13.25" |
Details
Capacity | One 125-Count Pack |
Dispenser Material | Plastic |
For Use With | Scott® 07410CT, 07410PK |
Dispenser Mounting | Wall |
Description
Scott® Personal Seat Toilet Seat Cover Dispenser, 17 1/2 x 2 1/4 x 13 1/4, White
- •Curved and contemporary design.
- •Dispenses one cover at a time.
- •Fully enclosed for sanitation.
- •Simplified door hinge for easier filling.
- •Mounting screws included.
- •Meets ADA standards when installed properly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTIS TECHNOLOGIES Advantis 1 lbs Supersonic GLB Cal Hypo Shock Pool Sanitizer, 24PK (GL71442A)
- GOJO PURELL® Advanced Hand Sanitizer Green Certified Gel - 3 Refills/Case - 8803-03 (8803-03)
- ZIP-UP 24" Carpet Film Applicator (CFA24)
- PERFECT CLEAN SDX w/Yellow Bottle, 50 in., No Frame (SDX-50)
- SCOTT Dispenser Tlt Seat Cover (09506)
- SCOTT Toilet Seat Cover Dispenser, Stainless Steel, 16.6 x 12.3 x 2.5 (KCC 09512)
- SCOTT Personal Seat Toilet Seat Cover Dispenser, 17.4x3.33x13, Smoke/Gray (9506)
- KIMBERLY-CLARK PROFESSIONAL Seat Cover Dispenser (09505)
- IMPACT PRODUCTS Dispenser, Toilet Cvr, Smk Gy (25131900)
- TORK Tork Toilet Seat Cover Dispenser White V1, Slim, 99A (x12) (99A)
- MACFAUCETS Toilet Seat Cover Dispenser In Stainless Steel, SCD-4 (SCD-4 SS)
- Scott Toilet Seat Cover Dispensers