Shop All Hand Sanitizers
Scott
Foam Hand Sanitizer, Cartridge, 1.2 L
Mfr # 12979
Zoro # G510758726
product price: $76.59
/pk 2, $38.30/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Benzalkonium Chloride
- Fragrance Fragrance Free
- Hygiene Properties Alcohol Free, Dye Free
- Requires Dispenser Yes
- Standards TSCA
Product Information
- Brand Scott
- MFR # 12979
- Zoro # G510758726
- UPC # 10036000129790
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Container Size | 1,200 mL |
Details
Item | Hand Sanitizer |
Formula | Benzalkonium Chloride |
Fragrance | Fragrance Free |
Hygiene Properties | Alcohol Free, Dye Free |
Requires Dispenser | Yes |
Standards | TSCA |
Manufacturer Dispenser Part Number | 32499, 32504, 32508, 53694, 53698, 58752, 58754, 58764, 58774, 58784, 58824, 58834 |
Color | Clear |
Alcohol Content | 0 % |
Product Type | Hand Sanitizer |
Application | Healthcare |
Features | Automatic Cassette Refills, Non-Drying, Non-Flammable |
Form | Foam |
Container Type | Cartridge |
Number of Pumps Included | 1 |
NSF Rating | Not Rated |
Description
Hand Sanitizer, Form Foam, Formula Benzalkonium Chloride, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fragrance Free, Hygiene Properties Alcohol Free, Dye Free, Requires Dispenser Yes, Series Not Applicable, Number of Pumps Included 1, NSF Rating Not Rated, Manufacturer Dispenser Part Number 32499, 32504, 32508, 53694, 53698, 58752, 58754, 58764, 58774, 58784, 58824, 58834, Color Clear, Product Type Hand Sanitizer, Standards TSCA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Non-Aspirin, Tablet, 500mg, PK50 (90016)
- OLDCASTLE Conditioner Infield/Turf 50lb (70972341)
- ZORO SELECT First Aid Kit, Metal, 100 Person (59331)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (90672)
- SCOTT Foam Hand Sanitizer, Pump Bottle, 1 L (12977)
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- PURELL Hand Sanitizer, 1.5 L, Citrus (5015-04)
- FIRST AID ONLY Hand Sanitizer, Box, Gel, 0.9g (750013)
- BEST SANITIZERS Hand Sanitizer, Pump Bottle, Liquid, 500mL (SMA0015UP)
- GOJO Gojo Industries 3659-12 Purell Instant Hand Sanitizer Pump 12Oz (GOJ3659-12)
- LUCAS OIL Hand Sanitizer, 64 oz. Size, Unscented (11175)
- Scott Hand Sanitizers