Shop All Paper Towels
This Product is Discontinued
Scott
Essential Multifold Paper Towel, 250 Sheets Sheets, White, 16 PK (Discontinued)
Mfr # 01860
Zoro # G0713441
This Product is Discontinued
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Essential
- Sheet Size 9.4" x 9.25"
- Number of Sheets 250 Sheets
Product Information
- Brand Scott
- MFR # 01860
- Zoro # G0713441
- UPC # 036000018608
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 9.4" x 9.25" |
Package Size | 16 |
Paper Towel Width | 9.4" |
Details
Paper Towel Type | Multifold |
Item | Paper Towel |
Color | White |
Product Series | Essential |
Number of Sheets | 250 Sheets |
Uses Dispenser | Mfr. No. 09905, 09906, 39710, 39719 |
Fold Type | Multifold |
Material | Paper |
Application | Restroom |
Features (Not in FGL) | Sturdy, Quick Drying, Embossed |
Description
Paper Towel,Multifold,250 Sheets,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.