Shop All Paper Towel Dispensers
Scott
Essential Manual Hard Roll Towel Dispenser, 13.06 x 11 x 16.94, White
Mfr # 46254
Zoro # G7570640
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Dispenser Material ABS Plastic
- Color White
- Dispenser Capacity 950 ft Roll
- Type Roll Towel Dispenser
Product Information
- Brand Scott
- MFR # 46254
- Zoro # G7570640
- UPC # 10036000462545
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Dispenser Depth | 11 in |
Width | 13.06 in |
Dispenser Height | 3.5 in |
Height | 16.94" |
Depth | 11" |
For Roll Size | 1.75" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Dispenser Material | ABS Plastic |
Color | White |
Dispenser Capacity | 950 ft Roll |
Type | Roll Towel Dispenser |
Dispenser Color | White |
Capacity | 950 ft Roll |
Warranty | Lifetime Guarantee |
For Use With | Kimberly-Clark Professional* 02001, 54038 |
Finish | Stainless Steel |
Weight | 7.85 lbs |
ADA Compliance | Yes |
Compatible Mfg. Model Number | 02001, 54038 |
Standards | ADA Compliant |
Description
Scott® Essential Manual Hard Roll Towel Dispenser, 13.06 x 11 x 16.94, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL TC Microburst 9000 Air Freshener Refill, Linen Fresh, 5.3 oz, PK4 (FG4012441)
- GOJO 5000 ml Gel Hand Soap Refill Dispenser Refill, 2 PK (7565-02)
- GORDON BRUSH Gordon Brush 21N-016-12 3 Row Nylon Scratch And 016 Nylon Fill Bagged; Case Of 120 (21N-016-12)
- QUICKIE 24 in Sweep Face Push Broom, Stiff, Synthetic, Black, 60 in L Handle (863HDSU)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- SCOTT Scottfold Folded Towel Dispenser, 10 3/4w x 4 3/4d x 9h, White (KCC 09214)
- SCOTT Pro MOD Paper, 75 x 1150', 6PK (25702)
- SCOTT Roll Control Center Pull Towel Dispenser, Smoke/Gray (09989)
- SCOTT Essential Manual Hard Roll Towel Dispenser, 13.06 x 11 x 16.94, Black (46253)
- SCOTT Control Slimfold Towel Dispenser, 9.88 x 2.88 x 13.75, White (34830)
- SMART SYSTEM W/IQ SENSOR Dispenser, Smart System, Iq Sensor, Classic, Blue (T1400TBL)
- Scott Paper Towel Dispensers