Shop All Paper Towels
This Product is Discontinued
Scott
Essential Hardwound Paper Towel, 1 Ply, Continuous Roll Sheets, 1000 ft., White, 12 PK (Discontinued)
Mfr # 01000
Zoro # G0713505
Free Shipping & Returns
This Product is Discontinued
Key Features
- Paper Towel Type Hardwound
- Color White
- Product Series Essential
- Sheet Size 8" x 1000 ft.
- Roll Length 1000 ft.
Product Information
- Brand Scott
- MFR # 01000
- Zoro # G0713505
- UPC # 054000100604
- Country of Origin France
- Category Paper Towels
Dimensions
Sheet Size | 8" x 1000 ft. |
Roll Length | 1000 ft. |
Core Dia. | 1.5" |
Package Size | 12 |
Paper Towel Width | 8" |
Details
Paper Towel Type | Hardwound |
Item | Paper Towel |
Color | White |
Product Series | Essential |
Number of Sheets | Continuous Roll |
Ply | 1 |
Green Certification or Other Recognition | ECOLOGO, Forest Stewardship Council (FSC) |
Uses Dispenser | Mfr. No. 09991, 09073, 09765, 09746, 09990 |
Green Environmental Attribute | 0.4, Yes |
Material | Paper |
Application | Washroom |
Features (Not in FGL) | Absorbent, Nonperforated, Chlorine-free, Soft, Fragrance-free |
Recycled Content | 0.6 |
Description
Paper Towel,Roll,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.