Shop All Toilet Paper Dispensers & Holders
Scott
Essential Coreless SRB Tissue Dispenser, 11 1/10 x 6 x 7 5/8, White
Mfr # 09605
Zoro # G4074522
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Dispenser Material Plastic
- Color White
- For Max. Roll Dia. 3.75" w x 5" dia
Product Information
- Brand Scott
- MFR # 09605
- Zoro # G4074522
- UPC # 36000096057
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 3.75" w x 5" dia |
Height | 7.6" |
Depth | 6" |
Width | 11" |
Dispenser Height | 8.1 in |
Dispenser Depth | 7.4 in |
Dispenser Width | 3.5 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Coreless |
Dispenser Material | Plastic |
Color | White |
Capacity | Holds Two Coreless Standard Rolls |
Standards | When Properly Installed, Meets ADA Standards for Accessible Design |
For Use With | Scott® 04007, 47305, 07001 |
Features | For Business—Packaged for commercial use. |
Compatible Mfg. Model Number | 04007, 47305, 07001 |
Description
Scott® Essential Coreless SRB Tissue Dispenser, 11 1/10 x 6 x 7 5/8, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (7834-01)
- GOO GONE Bathroom Cleaner, Grout Cleaner, 14 oz. (2052)
- EASY-OFF Fume Free Oven Cleaner (74017)
- INTERDESIGN Brush Bowl York Cer/Chr (95621)
- SCOTT Essential Coreless Twin Jumbo Roll Tissue Dispenser, 20x6x11, Black (09608)
- SCOTT Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13.75, Wht (40407)
- SCOTT Essential Coreless Jumbo Roll Tissue Dispenser, 14.25 x 6 x 9.7, Black (9602)
- SCOTT Toilet Paper Dspnsr Blk (09602)
- SCOTT Tissue Dispenser, Single-Roll, 11-1/4"Wx6-1/5"Dx12-3/4"H, WE (KCC44517)
- SCOTT Pro Coreless SRB Tissue Dispenser, 7.1 x 10.1 x 6.4, Stainless Steel (09606)
- MOEN Weymouth Pivoting Paper Holder (YB8408BL)
- Scott Toilet Paper Dispensers & Holders