Shop All Air Freshener Refills
Scott
Essential Continuous Air Freshener Refill, Summer Fresh, 48 mL Cartridge, PK6, 6PK
Mfr # 12370
Zoro # G706435486
product price: $87.79
/pk 6, $14.63/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Summer Fresh
- Refill Type Cartridge
- Cleaner Form Liquid
- Size 48 mL
- For Use With Scott® 92621, 92620
Product Information
- Brand Scott
- MFR # 12370
- Zoro # G706435486
- Country of Origin Malaysia
- Category Air Freshener Refills
Dimensions
Size | 48 mL |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Summer Fresh |
Refill Type | Cartridge |
Cleaner Form | Liquid |
For Use With | Scott® 92621, 92620 |
Application | Automatic Odor Control |
Net Weight | 1.75 lbs |
Description
Maintaining a clean, fresh-smelling restroom is essential to your facility’s quality image. The Continuous Air Freshener System from Scott makes that easy.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIK STIK PikStik Pro 32" (P321)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 18", Black Adapter Hose (D5155)
- MOP & GLO® Triple Action Floor Cleaner, Fresh Citrus Scent, 32 oz Bottle, PK6 (19200-89333)
- FORMULA 409 Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Lemon, 9 PK (CLO30954)
- SCOTT Air Freshener, Mango, 2-3/10"Wx2-3/10"Lx4-2/5"H White, PK 6 (KCC12373)
- SCOTT Essential Continuous Air Freshener Refill, Ocean, 48 mL Cartridge, PK6 (91072)
- SCOTT Essential Continuous Air Freshener Refill, Citrus, 48mL Cartridge, PK6 (91067)
- SCOTT Mango Automatic/Continuous Release Plug-In Air Freshener Refill **1 REFILL** (12373)
- FRESH WAVE 64 Oz. Unscented Gel Air Freshener Refill (015)
- TIMEMIST Air Freshener Refill, Cinnamon, 6.6 oz Multi, PK 12 (TMS1042746CT)
- AIR WICK Scented Oil Refill, Fresh Linen, 0.67 oz, PK2 (62338-82291)
- Scott Air Freshener Refills