Shop All Paper Towels
Scott
Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK
Mfr # 3623
Zoro # G4059384
original price:
$53.75
7% off
new price: $49.65
/pk 9, $5.52/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type C-Fold
- Color White
- Product Series Essential
- Sheet Width 10.125 in
- Sheet Length 13.15"
Product Information
- Brand Scott
- MFR # 3623
- Zoro # G4059384
- UPC # 36000036237
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 10.125 in |
Sheet Length | 13.15" |
Sheet Size | 10.125 in x 13.15 in |
Details
Paper Towel Type | C-Fold |
Item | Paper Towels |
Color | White |
Product Series | Essential |
Number of Sheets | 200 |
Ply | 1 |
Uses Dispenser | Most Universal Multi-fold and C-fold Dispensers |
Container Type | Pack |
Material | Paper |
Shop By | New Products |
Features | For Business—Convenience pack for commercial use. |
Scent | Unscented |
Standards | EcoLogo Certified; Meets EPA standards |
Dirt Types | Dust; Lint; Liquid; Soil |
Application | General Purpose; Hand Washing |
Description
Scott® Essential C-Fold Towels,Convenience Pack, 10 1/8 x 13 3/20, White, 200/PK,9PK/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Huck Towels - 16 x 26 - Blue 12 Pack, 12PK (ABSBNT-BLUE)
- GEN Center Pull Towel Dispenser, 10 1/2" x 9" x 14 1/2", Transparent (030-02)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Purple (31668)
- CARLISLE FOODSERVICE Band Mop, Looped-End, Green, 369417B00 (369417B00)
- SCOTT Choose-A-Size Perforated Roll Paper Towels, 1 Ply, 102 Sheets, White, 24 PK (55413)
- SCOTT Scott Essential Paper Towels, 6 PK (KCC02000)
- SCOTT Shop Towel 60 sheet 1 ply 1 pk (32992)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 900 ft, White, 6 PK (43960)
- SCOTT Scott Pro Pro Paper Towels, White, 6 PK (KCC53925)
- SCOTT 1.75 in. Core White Hard Roll Paper Towels 950 ft./Roll, 5 700 ft./Case, 6PK (02000)
- KIMBERLY-CLARK PROFESSIONAL Essential 100% Recycled Brown Hard Roll Towels for Purple Core Dispensers, (700'/Roll, 6 Rolls/Case) (54038)
- Scott Paper Towels