Shop All Paper Towel Dispensers
Scott
Control Slimroll Electronic Towel Dispenser, 12w x 7d x 12h, White
Mfr # 47261
Zoro # G4058824
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Dispenser Material Plastic
- Color White
- Dispenser Capacity 580 ft
- Dispenser Color White
Product Information
- Brand Scott
- MFR # 47261
- Zoro # G4058824
- UPC # 10036000472612
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Width | 12 in |
Depth | 7" |
Dispenser Height | 12 in |
Height | 12" |
Dispenser Depth | 7 in |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Dispenser Material | Plastic |
Color | White |
Dispenser Capacity | 580 ft |
Dispenser Color | White |
Capacity | 580 ft |
Finish | Brushed Metallic |
Type | Roll Towel Dispenser |
Includes | Batteries |
For Use With | Scott® 47032 |
Weight | 6 lbs |
Compatible Mfg. Model Number | 47032 |
Description
Scott® Control Slimroll Electronic Towel Dispenser, 12w x 7d x 12h, White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK VACMOP CLEAN PADS 10PK (VMP10)
- PREMIER 2.5" Nylon/Poly Brush (17212)
- APEX TOOL GROUP 2Pc Fingernail Brush (DR64350)
- LIBMAN Roller Mop Head, 2011 (2011)
- SCOTT Scottfold Folded Towel Dispenser, 10 3/4w x 4 3/4d x 9h, White (KCC 09214)
- SCOTT Center-Pull Towel Dispenser, Smoke/Gray (KCC09989)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, White (48858)
- SCOTT Essential Manual Hard Roll Towel Dispenser, 13.06 x 11 x 16.94, Black (46253)
- SCOTT Pro MOD Paper, 75 x 1150', 6PK (25702)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- SPECTRUM DIVERSIFIED Spectrum Clear Plastic Wall or Cabinet Mount Paper Towel Holder (40250)
- Scott Paper Towel Dispensers