Shop All Toilet Paper Dispensers & Holders
Scott
Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13.75, Wht
Mfr # 40407
Zoro # G4068800
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Interfolded
- Dispenser Material Plastic
- Color White
- For Max. Roll Dia. 1 Clip (500 Sheets)
Product Information
- Brand Scott
- MFR # 40407
- Zoro # G4068800
- UPC # 10036000404071
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 1 Clip (500 Sheets) |
Height | 13.75" |
Depth | 6.38" |
Width | 7.38" |
Dispenser Height | 8.9 in |
Dispenser Depth | 1.95 in |
Dispenser Width | 2.36 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Interfolded |
Dispenser Material | Plastic |
Color | White |
Capacity | Holds One Clip (500 or 250 Folded Sheets) |
For Use With | Scott® 48280 |
Compatible Mfg. Model Number | 48280 |
Description
Scott® Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13 3/4, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Power Screen Red/Melon (PWR-10R-10)
- SCOTCH-BRITE Sponge, 7.8"x 6.8", Color Varies, PK2 (9055)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Beige, 25 1/4 in Dia, Swing, HDPE (FG396400BEIG)
- THE BRUSH MAN 8” Counter Brush, Synthetic Block, Grey Tampico (Course), 12PK (CB84)
- SCOTT Essential Coreless Jumbo Roll Tissue Dispenser, 14.3 x 5.9 x 9.8, White (09603)
- SCOTT Tissue Dispenser, Single-Roll, 11-1/4"Wx6-1/5"Dx12-3/4"H, WE (KCC44517)
- SCOTT Bath Tissue Dispenser, Coreless, 14-1/4"Wx6"Dx9-3/4"H, SEGY (KCC09602)
- SCOTT Essential SRB Tissue Dispenser, 6 6/10 x 6 x 13 6/10, Plastic, Smoke (9021)
- SCOTT Toilet Paper Dspnsr Blk (09602)
- SCOTT Pro Coreless Jumbo Roll Tissue Dispenser, EZ Load, Stainless Steel (9601)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56797A)
- Scott Toilet Paper Dispensers & Holders