Shop All Rags & Towels
Scott
Choose-A-Sheet Mega RL Paper Tow, 30 Rolls
Mfr # KCC 36371
Zoro # G6134464
product price: $50.79
/pk 1000, $0.05/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Wipes per Container 102
- Ply 1
- Length 11"
Product Information
- Brand Scott
- MFR # KCC 36371
- Zoro # G6134464
- Country of Origin China
- Category Rags & Towels
Dimensions
Length | 11" |
Width | 7.31" |
Details
Material | Paper |
Item | Choose-A-Sheet Mega RL Paper Tow, 30 Rolls |
Color | White |
Wipes per Container | 102 |
Ply | 1 |
Paper Towel Type | Perforated Roll |
Packaging Type | Roll |
Recommended For | Dust; Grime; Soap Scum; Water Spots |
Effective to Remove | Dust; Grime; Soap Scum; Water Spots |
Weight | 13.092 lbs |
Application | General Purpose |
Type | Perforated Roll |
Description
Choose-A-Sheet Mega RL Paper Tow,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Red, Plastic (48LZ52)
- BOSCH Floor Nozzle Kit, Fits Bosch Vacuum (VX460)
- UNGER Telescopic Ext. Pole, 144"L, Nylon, Alum. (ED370)
- SCRUBBING BUBBLES Pledge Lemon Scent Furniture Polish 24 wipes Wipes (72807)
- SCOTT SCOTT RAGS IN A BX 85PK (52782)
- SCOTT Paper Rags 9.4 in. W X 11 in. L 55 pc (75230)
- SCOTT Scott® Shop Towels Pop-Up® Box, 10" x 12", Blue, 200/Box, 8 Boxes/Case (KW144)
- SCOTT Scotts White Rags in a Box, 200PK (75260)
- SCOTT Multipurpose Shop Roll Towels 10.40" x 11", Blue, 55 Sheets/Roll, 12 Rolls (75147CT)
- SCOTT Scott® Shop Towel Rolls, 11" x 10.4", Blue, 55/Roll, 12 Rolls/Case (KW145)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Blue, 24PK (1820579)
- Scott Rags & Towels