Shop All AC & Refrigeration Accessories
Scotsman
Prefilter Replacement
Mfr # SC20RC20
Zoro # G8521387
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SC20-A
- Depth (In.) 20
- Width (In.) 3
- Construction Material Fiber
- Height (In.) 3
Product Information
- Brand Scotsman
- MFR # SC20RC20
- Zoro # G8521387
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Depth (In.) | 20 |
Width (In.) | 3 |
Height (In.) | 3 |
Overall Length | 6 in |
Overall Height | 26 in |
Diameter | 6 in |
Outside Diameter | 6 in |
Details
For Use With | Mfr. No. SC20-A |
Item | Filter Cartridge |
Construction Material | Fiber |
Made Of | Fiber |
Agency Compliance | NSF |
Standards | cULus, ISO 9001:2015, NSF |
Compatible Mfr. Model Number | SC10-A |
Maximum Temperature | 100 Degrees F |
Minimum Temperature | 40 Degrees F |
Minimum Pressure | 20 psi |
Reduces | Dirt, Sediment |
Maximum Pressure | 80 psi |
Series | SC |
Description
Filter Cartridge, Reduces Dirt, Sediment, Outside Diameter 6 in, Overall Height 26 in, For Use With Mfr. No. SC20-A, Compatible Mfr. Model Number SC10-A, Maximum Pressure 80 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 20 psi, Minimum Temperature 40 Degrees F, Overall Length 6 in, Series SC, Standards cULus, ISO 9001:2015, NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 14 in x 18 in x 1-1/2 in, Elliptical, PK 5 (T180-14X18X1-1/2E-PK5)
- VORNADO AIR Vornado® HEPA Filter For HEPA & Silverscreen Air Purifiers, 10"W x 12"H x 1"D (MD1-0022)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650225012)
- HONEYWELL THERMAL SOLUTIONS L91B1050 Pressuretrol W/Adj (L91B1050)
- SCOTSMAN Ice Machine Cleaner, 16 oz., Clear, PK12 (19-0653-12)
- DIVERSITECH Pro-Brown Coil Cleaner, 1 gal. (PRO-BROWN)
- UNIWELD Nitrogen Flow Indicator, Gold/Silver, 5" L (NV1)
- MRCOOL 5 Ton Vertical Evaporator Coil - 21" Cabinet (MCVP60CNPA)
- UEI TEST INSTRUMENTS Wireless Refrigerant Complete Kit (HUB6)
- JB INDUSTRIES Vacuum Gauge, Digital, LCD (DV-41)
- TRANE Cov04010 Cover; Condenser Pvc, (COV04010)
- Scotsman AC & Refrigeration Accessories