Shop All Ice Makers
Scotsman
Ice Maker, Flake Cube, 500 lb per Day
Mfr # FS0522W-1
Zoro # G007877657
product price: $4,558.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,558.99
Free 30-Day Returns
Key Features
- Ice Production per Day 500 lb
- Cube Type Flake
- Water Supply Connection Type 3/8 in Flare; 3/8 in FPT
- Voltage 115V
- Condenser Cooling Water
Product Information
- Brand Scotsman
- MFR # FS0522W-1
- Zoro # G007877657
- UPC # 840315401037
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Depth | 24 in |
Overall Height | 23 in |
Overall Width | 22 in |
Water Inlet Connection Size | 3/8 in |
Details
Ice Production per Day | 500 lb |
Cube Type | Flake |
Water Supply Connection Type | 3/8 in Flare; 3/8 in FPT |
Voltage | 115V |
Condenser Cooling | Water |
Features | AutoAlert Indicator Lights for Better Visibility, Front-Breathing No Side Clearance Required for Flexible Placement, Optional Vary-Smart Ice Level Control Allows Operators to Customize Ice Levels, Sealed, Maintenance-Free Bearings, Smart-Board Advanced Feature Module Available for Additional Diagnostic Capabilities, Unit Specific QR Code for Quick Access to Service Manuals, Cleaning Guides and Warranty History |
Standards | AHRI, CUL, ISO, NSF |
Item | Ice Maker |
Maximum Water Pressure | 80 psi |
Antimicrobial | Yes |
Refrigerant Type | R-404a |
Drain Type | 1/2 in FPT; 3/2 in FPT |
Current | 20 A |
Minimum Water Pressure | 20 psi |
Frequency | 60 Hz |
Exterior Material | Stainless Steel |
Power Source | Electric |
Energy Star Compliant | No |
Description
Ice Maker, Ice Production per Day 500 lb, Cube Type Flake, Overall Height 23 in, Overall Width 22 in, Overall Depth 24 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant No, Condenser Cooling Water, Water Supply Connection Type 3/8 in Flare; 3/8 in FPT, Refrigerant Type R-404a, Current 20 A, Drain Type 1/2 in FPT; 3/2 in FPT, Exterior Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND Insert (I066)
- FRIGIDAIRE Timer Knob (134043000)
- ECOSTICK Sugar Substitute Stevia Green Sticks .5g, PK2000 (83656)
- ZIPLOC Double Zipper Freezer Bags, 1 qt, 2.7 mil, 6.97" x 7.7", Clear, PK9 PK (314444)
- SCOTSMAN Ice Maker, Dice Cube, 500 lb per Day (MC0530MA-1)
- SCOTSMAN 16-1/2" x 23-3/4" Enclosed Stainless Steel Ice Dispenser Stand (HST16)
- SCOTSMAN , Air Cooled Small Cube Ice Machine, 356 lb. (C0322SA-1)
- SCOTSMAN Ice Maker, 600 lb per Day, 23" H, 30" W (MC0630MW-32)
- SCOTSMAN Ice Maker, 500 lb per Day, 23" H, 30" W (MC0530SW-1)
- SCOTSMAN 15 in W X 38 in H X 24 in D Ice Maker, Ice Production Per Day: 58 lb (CU0415MA-1)
- ICE-O-MATIC 22 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser (CD40022)
- Scotsman Ice Makers