Shop All Filtration Systems
Scotsman
Ice Machine System, 6.3 gpm
Mfr # AP3-P
Zoro # G6707346
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 10
- Flow Rate 6.3 gpm
- Max. Pressure 80 psi
- Cartridges Required ADS AP3, ADSAP3, Mfr. No. ADS-AP3, SCT ADSAP3, SCT-ADSAP3, SCTADSAP3
Product Information
- Brand Scotsman
- MFR # AP3-P
- Zoro # G6707346
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Depth | 5 1/2 in |
Overall Width | 21 in |
Overall Height | 25 1/4 in |
Depth | 5 1/2 in |
Height | 25 1/4 in |
Width | 21 in |
Description
Water Filter System, Reduces Dirt, Rust, Micron Rating 10 micron, Overall Height 25 1/4 in, Width 21 in, Service Life 36,000 gal, Flow Rate 6.3 gpm, Application Bacteria, Mold and Algae, Color Silver, Depth 5 1/2 in, Filter Media EPA-Registered Antimicrobial, Housing Material Aluminum, Includes Gauge Yes, Maximum Pressure 80 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 20 psi, Minimum Temperature 40 Degrees F, Number of Cartridges Required 1, Standards ISO (9001:2000) and CUL, NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" T-800T NO LEAD BALL VALVE (101-540NL)
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- ANVIL Elbowlet, Forged Steel, 3/4", Class 3000 (0766261044)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8310MB)
- SCOTSMAN Ice Machine System, 5.01 gpm (SSM3-P)
- SCOTSMAN Ice Machine System, 2.1 gpm (AP1-P)
- ISPRING Reusable Spin Down Sediment Water Filter W Siliphos (WSP-50SL)
- CAMCO HL 200 EXTERNAL FILTER KIT INCLUDING C 2063 CTG (6/CASE) (52141)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-ECP20-BB Pleated Sediment Water Filter; 20 Micron (PENTEK-ECP20-BB)
- CULLIGAN Culligan 216908 Direct Connect Water System (216908)
- HYDROSCIENTIFIC TRITTON RO SYSTEM, 850GPD BENT PANEL (ROS-IXC-850T)
- Scotsman Filtration Systems