Shop All Ice and Beverage Machine Parts
Scotsman
Ice Machine Leg Set, Steel
Mfr # KLP8S
Zoro # G6932046
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 6
- For Use With B Bins, HD Dispensers
- Color Silver
- Construction Material Stainless Steel
- Width (In.) 6
Product Information
- Brand Scotsman
- MFR # KLP8S
- Zoro # G6932046
- Country of Origin United States
- Category Ice and Beverage Machine Parts
Dimensions
Height (In.) | 6 |
Width (In.) | 6 |
Depth (In.) | 4 |
Overall Height | 6 in |
Details
Item | Ice Machine Legs |
For Use With | B Bins, HD Dispensers |
Color | Silver |
Construction Material | Stainless Steel |
Made Of | Stainless Steel |
Material | Stainless Steel |
Compatible with Manufacturer Model Number | CU1/2/3 |
Compatible with Manufacturer Part Number | CU1/2/3 |
Compatible with Manufacturer Model Number [NEW] | CU1/2/3 |
Compatible Manufacturer Part Number | CU1/2/3 |
Compatible Manufacturer Model Number | CU1/2/3 |
For Use with Mfr. Model Number | CU1/2/3 |
For Use With Mfr. Model Number | CU1/2/3 |
Description
Ice Machine Legs, Material Stainless Steel, Color Silver, Compatible with Manufacturer Model Number CU1/2/3, Overall Height 6 in, For Use With B Bins, HD Dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 125 psi, 6-15/16 In. L (B1125S-3)
- IMPERIAL MFG 6 in. D 30 Ga. Galvanized Steel Round Starting Collar (GV0843-A)
- ACCUMULAIR Pleated Air Filter, 12.5" x 21" x 1", 4 Pack (FI12.5X21A_4)
- TELEDYNE LAARS Gasket, 3 Burner Tray (S2012700)
- SCOTSMAN Ice Level Control Kit (KVS)
- SCOTSMAN Clip, Water Inlet (02-4381-03)
- SCOTSMAN Rotation Sensor, For 56FK08, Fits Scotsman (12-3089-01)
- SCOTSMAN Motor Fan, 6W, 115V (12-2989-01)
- SCOTSMAN Ice Dispenser Sensor, For 56FJ93 (11-0614-01)
- SCOTSMAN Fan Motor, For 56FK02, Fits Scotsman (18-8971-01)
- HOSHIZAKI Cube Guide (212088-01)
- Scotsman Ice and Beverage Machine Parts